discount codeFree shipping over 300

Applied at checkout

Letter "H" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Letter "H" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB555752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.29 ea.

Price: $12.90 / Pkg of 10

Quantity

Popular item in this category

Letter "K" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$16.90

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. Let "H" (.2660") General Purpose HSS Jobber Drill Black Oxide 118° Point 2-7/8" Flute x 4-1/8" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • LETTER SIZEH
  • OVERALL LENGTH (OAL)4-1/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH2-7/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES2-7/8
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)4-1/8"
  • MANUFACTURERS PART NUMBER1055008
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.266
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Letter "H" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Letter "H" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB555752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top