Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Letter "O" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10
See all 320 items in product family

Letter "O" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB558339

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.64 each

Sold in packages of 10

Price: $16.40
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. Let "O" (.3160") General Purpose HSS Jobber Drill Black Oxide 118° Point 3-3/16" Flute x 4-1/2" OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • TYPEGeneral Purpose
    • LETTER SIZEO
    • OVERALL LENGTH (OAL)4-1/2"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-3/16"
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • COATINGBlack Oxide
    • FLUTE INCHES3-3/16
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY5
    • DECIMAL EQUIVALENT0.316
    • MANUFACTURERS PART NUMBER1055015
    • OVERALL LENGTH INCHES (OAL)4-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed