discount codeFree shipping over 300

Applied at checkout

Letter "P" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Letter "P" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB558340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.41 ea.

Price: $24.10 / Pkg of 10

Quantity

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. Let "P" (.3230") General Purpose HSS Jobber Drill Black Oxide 118° Point 3-5/16" Flute x 4-5/8" OAL 5/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • LETTER SIZEP
  • OVERALL LENGTH (OAL)4-5/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH3-5/16"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES3-5/16
  • PACKAGE QUANTITY5
  • OVERALL LENGTH INCHES (OAL)4-5/8"
  • MANUFACTURERS PART NUMBER1055016
  • DECIMAL EQUIVALENT0.323
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Letter "P" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Letter "P" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Item #: WBB558340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top