Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA Bright Finish Jobbers Length Drill Metric 1.1mm

Rollover image to zoom in

Click image to enlarge

See all 675 items in product family

Made in USA Bright Finish Jobbers Length Drill Metric 1.1mm

Item #: WBB772370

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.61
Product Information
Customer Review
Product Q&A
Bright Finish Jobbers Drill

Applications:
  • Polished drills help increase chip flow in soft materials
Features:
  • Standard two flute design with standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground. From solid
  • Normal duty, general purpose drills
  • 118° point angle and standard web thickness

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPEBright Finish
    • METRIC DIAMETER1.10mm
    • OVERALL LENGTH (OAL)34mm
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPESpiral
    • FLUTE LENGTH12mm
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.0433
    • MANUFACTURERS PART NUMBER117428
    • OVERALL LENGTH INCHES (OAL)34mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed