discount codeFree shipping over 300

Applied at checkout

Made in USA Bright Finish Jobbers Length Drill # 17

Made in USA Bright Finish Jobbers Length Drill # 17

Item #: WBB773774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.61

Quantity

Popular item in this category

Made in USA Bright Finish Jobbers Length Drill # 69

Usually ships in 5 to 8 days

Not Yet Rated

$1.13

Customers Also Viewed

Bright Finish Jobbers Drill

Applications:
  • Polished drills help increase chip flow in soft materials
Features:
  • Standard two flute design with standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground. From solid
  • Normal duty, general purpose drills
  • 118° point angle and standard web thickness

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEBright Finish
  • NUMBER SIZE#17
  • OVERALL LENGTH (OAL)3-3/8"
  • MATERIALHSS
  • FINISHBright
  • FLUTE TYPESpiral
  • FLUTE LENGTH2-3/16"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)3-3/8"
  • MANUFACTURERS PART NUMBER114630
  • DECIMAL EQUIVALENT0.173
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Bright Finish Jobbers Length Drill # 17

Made in USA Bright Finish Jobbers Length Drill # 17

Item #: WBB773774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top