discount codeFree shipping over 300

Applied at checkout

#28 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#28 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.76 ea.

Price: $7.60 / Pkg of 10

Quantity

Popular item in this category

#20 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$9.50

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 28 (.1405") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 1-3/4" Flute x 2-7/8" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#28
  • SIZE# 28
  • OVERALL LENGTH (OAL)2-7/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH1-3/4"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES1-3/4
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)2-7/8"
  • MANUFACTURERS PART NUMBER1045028
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.1405
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#28 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#28 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top