discount codeFree shipping over 300

Applied at checkout

#41 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

#41 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

Item #: WBB557290

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.50 ea.

Price: $15.00 / Pkg of 10

Quantity

Popular item in this category

1/16" Imported Hss Jobber Drill, Tin Coated, 118 Deg. - Pkg Qty 10

Usually ships in 5 to 8 days

(1)

$17.90

Customers Also Viewed

High Speed Steel TIN Coated General Purpose 118° point Jobber Drill. # 41 (.0960") General Purpose HSS TMX Jobber Drill TiN Coated 118° Point 1-3/8" Flute x 2-3/8" OAL 10/pack.
  • Titanium Nitride Coating increases the tool life of your basic industrial general purpose drill as well as providing the ability to increase feeds and speeds


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#41
  • SIZE# 41
  • OVERALL LENGTH (OAL)2-3/8"
  • MATERIALHSS
  • FINISHTiN
  • FLUTE TYPEStandard
  • FLUTE LENGTH1-3/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • FLUTE INCHES1-3/8
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)2-3/8"
  • MANUFACTURERS PART NUMBER848041
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.096
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dana

    Date: December 02, 2014

    great
    Your review:
    quality and quantity at a good price
    Pros:
    quality and quantity at a good price
    Cons:
    None
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#41 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

#41 Hss Imported Jobber Drill, Tin Coated, 118 ° - Pkg Qty 10

Item #: WBB557290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top