discount codeFree shipping over 300

Applied at checkout

#63 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#63 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555760

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.81 ea.

Price: $8.10 / Pkg of 10

Quantity

Popular item in this category

19/64" Hss Import Black Oxide Jobber Drill 118 ° - Pkg Qty 10

Usually ships in 5 to 8 days

Not Yet Rated

$19.60

Customers Also Viewed

High Speed Steel TMX Black Oxide General Purpose 118° point Jobber Drill. # 63 (.0370") General Purpose HSS TMX Jobber Drill Black Oxide 118° Point 5/8" Flute x 1-1/2" OAL 10/pack.
  • Black Oxide increases the drills ability to retain coolant thus reducing chip welding


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPEGeneral Purpose
  • NUMBER SIZE#63
  • SIZE# 63
  • OVERALL LENGTH (OAL)1-1/2"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH5/8"
  • SHANK STYLEStraight Shank
  • DRILL POINT ANGLE118 Degrees
  • COATINGBlack Oxide
  • FLUTE INCHES5/8
  • GRADEGeneral Purpose
  • PACKAGE QUANTITY10
  • OVERALL LENGTH INCHES (OAL)1-1/2"
  • MANUFACTURERS PART NUMBER1045063
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.037
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#63 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

#63 Hss Imported Jobber Drill Black Oxide 118 ° - Pkg Qty 10

Item #: WBB555760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top