O Letter Size Solid Carbide Twist Drill Jobber Length Bright

Rollover image to zoom in

Click image to enlarge

See all 307 items in product family

O Letter Size Solid Carbide Twist Drill Jobber Length Bright

Item #: WBB772663

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($128.85)

Price: $42.95
Product Information
Customer Review
Product Q&A
Solid Carbide Jobbers Drill

Applications:
  • For general purpose drilling in cast iron, aluminum, magnesium alloys, bronze, and other abrasive, but easily machined materials such as tempered hard board and resin-fiberglass laminates
Features:
  • Provide high feed rates with good chip flow
  • 4 facet drill point minimizes drill wander and ensures accurate holes
  • Made in USA
  • Available with optional Titanium Nitride (TiN) coating for edge retention, corrosion resistance and improving the lifetime of the drill bit by a factor of three or more
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
  • Available with optional Titanium Aluminum nitride (TiAlN) which is a hard coating consisting of the metallic elements aluminum, titanium and nitrogen
  • TiAlN coatings outperform pure TiN coatings and feature the following benefits:
    • Increased oxidation resistance at elevated temperatures due to the formation of a protective aluminum-oxide layer at the surface
    • Increased hardness in the freshly deposited films due to micro-structure changes and solid solution hardening
    • Age hardening of the coatings at temperatures typical for cutting tools operation

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • LETTER SIZEO
    • OVERALL LENGTH (OAL)3-3/4"
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPESpiral
    • FLUTE LENGTH1"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.316
    • MANUFACTURERS PART NUMBER450-203160
    • OVERALL LENGTH INCHES (OAL)3-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!