Parabolic Flute Jobbers Length Drill Letter P

Rollover image to zoom in

Click image to enlarge

See all 307 items in product family

Parabolic Flute Jobbers Length Drill Letter P

Item #: WBB772153

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Parabolic Flute Jobbers DrillParabolic Flute H.S.S. Jobbers Length Deep Hole Drills - Cutting Direction: Right Hand, Tool Material: H.S.S., Shank Style: Straight, Drill Type: Jobbers Length

Applications:
  • For general purpose and heavy duty drilling operations
  • 135° split point better for drilling alloy steels, cast iron, manganese steels, harder stainless steels and a variety of other tougher ferrous and non-ferrous metals and alloys
  • Split point reduces required drilling thrust and aids centering the drill
Features:
  • Flute design offers open fluting, heavy parallel web and a higher helix angle
  • Spiral - helical flutes
  • Straight shanks correspond to drill diameter
  • Flutes are proportional to length

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPEParabolic Flute
    • LETTER SIZEP
    • OVERALL LENGTH (OAL)4-5/8"
    • MATERIALHSS
    • FINISHBright
    • FLUTE TYPEParabolic
    • FLUTE LENGTH3-5/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.323
    • MANUFACTURERS PART NUMBER969264
    • OVERALL LENGTH INCHES (OAL)4-5/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed