Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SC Jobber Drills, 0.3583in 9.10mm
See all 691 items in product family

SC Jobber Drills, 0.3583in 9.10mm

Item #: WBB658018

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
9.10 mm (.3583) Solid Carbide TMX Jobber Drill 118° Point, 81 mm flute length x 125 mm overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • METRIC DIAMETER9.10mm
    • OVERALL LENGTH (OAL)125mm
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH81mm
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • DIAMETER9.10mm
    • OVERALL LENGTH MM125
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.358267
    • MANUFACTURERS PART NUMBER1-200-0358
    • OVERALL LENGTH INCHES (OAL)125mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!