SC Jobber Drills, 0.6299in 16.00mm
See all 653 items in product family

SC Jobber Drills, 0.6299in 16.00mm

Item #: WBB658362

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 176.95
Product Information
Customer Review
Product Q&A
16.00 mm (.6299) Solid Carbide TMX Jobber Drill 118° Point, 120 mm flute length x 178 mm overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • METRIC DIAMETER16.00mm
    • OVERALL LENGTH (OAL)178mm
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH120mm
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • DIAMETER16.00mm
    • OVERALL LENGTH MM178
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.62992
    • MANUFACTURERS PART NUMBER1-200-0630
    • OVERALL LENGTH INCHES (OAL)178mm
    • FLUTE LENGTH MM120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!