Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SC Jobber Drills, 0.6496in 16.50mm
See all 676 items in product family

SC Jobber Drills, 0.6496in 16.50mm

Item #: WBB658557

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95
Product Information
Customer Review
Product Q&A
16.50 mm (.6496) Solid Carbide TMX Jobber Drill 118° Point, 125 mm flute length x 184 mm overall length (OAL)

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • METRIC DIAMETER16.50mm
    • OVERALL LENGTH (OAL)184mm
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH125mm
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • DIAMETER16.50mm
    • OVERALL LENGTH MM184
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.649605
    • MANUFACTURERS PART NUMBER1-200-0650
    • OVERALL LENGTH INCHES (OAL)184mm
    • FLUTE LENGTH MM125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!