SC Jobber Drills, 25/32in (.7812)
See all 1,088 items in product family

SC Jobber Drills, 25/32in (.7812)

Item #: WBB658617

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 245.95
Product Information
Customer Review
Product Q&A
25/32" (.7812) Solid Carbide TMX Jobber Drill 118° Point, 4" flute length x 6" overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • FRACTIONAL DIAMETER25/32"
    • OVERALL LENGTH (OAL)6"
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH4"
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • DIAMETER25/32
    • FLUTE LENGTH INCHES4
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.781
    • MANUFACTURERS PART NUMBER1-200-0782
    • OVERALL LENGTH INCHES (OAL)6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!