Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SC Jobber Drills, Number Size 73
See all 927 items in product family

SC Jobber Drills, Number Size 73

Item #: WBB657698

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
# 73 (.0240) Solid Carbide TMX Jobber Drill 118° Point, 1/4" flute length x 7/8" overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEJobbers Length
    • TYPESolid Carbide
    • NUMBER SIZE#73
    • OVERALL LENGTH (OAL)7/8"
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE TYPEStandard
    • FLUTE LENGTH1/4"
    • SHANK STYLEStraight Shank
    • DRILL POINT ANGLE118 Degrees
    • FLUTE LENGTH INCHES1/4
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.024
    • MANUFACTURERS PART NUMBER1-202-073
    • OVERALL LENGTH INCHES (OAL)7/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!