Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triumph Twist Drill Style T2C Cobalt Jobbers Drill Bronze Oxide #23 12 Pack - Pkg Qty 12
See all 847 items in product family

Triumph Twist Drill Style T2C Cobalt Jobbers Drill Bronze Oxide #23 12 Pack - Pkg Qty 12

Item #: WBB1423584

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.61 each

Sold in packages of 12

Price: $31.32
Product Information
Customer Review
Product Q&A
Triumph Twist Drill Style T2C Cobalt Jobbers Drill Bronze Oxide #23 12 Pack

Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.

Product Specifications

    • BRANDTriumph Twist Drill
    • DRILL STYLEJobbers Length
    • NUMBER SIZE#23
    • MATERIALCobalt
    • FINISHBronze Oxide
    • FLUTE STYLEStandard
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • SERIEST2C
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed