Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
USA CarbideTipped Jobbers Length Drill Metric 4mm

Rollover image to zoom in

Click image to enlarge

See all 550 items in product family

USA CarbideTipped Jobbers Length Drill Metric 4mm

Item #: WBB774028

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
Carbide Tipped Jobbers Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
Features:
  • Right hand spiral, right hand cut, heavy duty high speed steel body
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Benefits:
  • Provides excellent wear resistance
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEJobbers Length
    • TYPECarbide Tipped
    • METRIC DIAMETER4.00mm
    • OVERALL LENGTH (OAL)89mm
    • MATERIALHSS / Carbide Tip
    • FINISHBright
    • FLUTE TYPESpiral
    • FLUTE LENGTH59mm
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.15748
    • MANUFACTURERS PART NUMBER1203040
    • OVERALL LENGTH INCHES (OAL)89mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!