discount codeFree shipping over 300

Applied at checkout

USA CarbideTipped Jobbers Length Drill # 28

USA CarbideTipped Jobbers Length Drill # 28

Item #: WBB773934

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Quantity

Popular item in this category

USA CarbideTipped Jobbers Length Drill Metric 4.5mm

Usually ships in 5 to 8 days

Not Yet Rated

$18.50

Customers Also Viewed

Carbide Tipped Jobbers Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
Features:
  • Right hand spiral, right hand cut, heavy duty high speed steel body
  • The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
Benefits:
  • Provides excellent wear resistance
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEJobbers Length
  • TYPECarbide Tipped
  • NUMBER SIZE#28
  • OVERALL LENGTH (OAL)2-7/8"
  • MATERIALHSS / Carbide Tip
  • FINISHBright
  • FLUTE TYPESpiral
  • FLUTE LENGTH1-3/4"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • OVERALL LENGTH INCHES (OAL)2-7/8"
  • MANUFACTURERS PART NUMBER1201128
  • DECIMAL EQUIVALENT0.1405
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
USA CarbideTipped Jobbers Length Drill # 28

USA CarbideTipped Jobbers Length Drill # 28

Item #: WBB773934

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top