Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2F HP 5XD TiAlN Coolant Drills, 5mm
See all 8 items in product family

2F HP 5XD TiAlN Coolant Drills, 5mm

Item #: WBB658468

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
5.00 mm (.1968) Solid Carbide TMX Performance 5 X D Coolant Feeding TiAlN Drill 140° Notched Point, 6 mm shank diameter x 44 mm flute length x 82 mm overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEOil Hole
    • METRIC DIAMETER5.00mm
    • OVERALL LENGTH (OAL)82mm
    • MATERIALSolid Carbide
    • FINISHTiAlN
    • NUMBER OF FLUTES2
    • FLUTE TYPEStandard
    • FLUTE LENGTH44mm
    • SHANK STYLEStraight
    • SHANK SIZE6mm
    • DRILL POINT ANGLE140 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DIAMETER5mm
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.19685"
    • MANUFACTURERS PART NUMBER1-225-050
    • FLUTE LENGTH MM44

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed