Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2F SC HP 5XD TiAlN Coolant Drills,5/8
See all 166 items in product family

2F SC HP 5XD TiAlN Coolant Drills,5/8

Item #: WBB658367

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 427.95
Product Information
Customer Review
Product Q&A
5/8" Solid Carbide TMX Performance 5 X D Coolant Feeding TiAlN coated Drill, 140° Notched Point, 5/8" shank diameter x 3-17/64" flute length x 5-1/4" overall length (OAL)

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLEOil Hole
    • FRACTIONAL DIAMETER5/8"
    • OVERALL LENGTH (OAL)5-1/4"
    • MATERIALSolid Carbide
    • FINISHTiAlN
    • NUMBER OF FLUTES2
    • FLUTE TYPEStandard
    • FLUTE LENGTH3-17/64"
    • SHANK STYLEStraight
    • SHANK SIZE5/8"
    • DRILL POINT ANGLE140 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DIAMETER5/8
    • SHANK DIAMETER INCHES5/8
    • FLUTE LENGTH INCHES3-17/64
    • OVERALL LENGTH INCHES (OAL)5-1/4
    • MANUFACTURERS PART NUMBER1-215-625
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.625"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed