Take 15% off your entire order!

Offer applied at checkout

Made in USA 17/32" Straight Shank Oil Hole Drill

Made in USA 17/32" Straight Shank Oil Hole Drill

Item #: WBB806248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $347.95

Save $17.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA Oil Hole Drill

Applications:
  • Designed for tough jobs when higher feeds and increased speeds of 30% or more are used
Features:
  • Coolant holes result in higher penetration rates
  • Black oxide finish is designed for extreme durability and long life
  • Right Hand Cut

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLEOil Hole
  • FRACTIONAL DIAMETER17/32"
  • OVERALL LENGTH (OAL)8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPE30-34 Degree Spiral
  • FLUTE LENGTH5-1/4"
  • SHANK STYLEStraight
  • SHANK SIZE17/32"
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER128034
  • COUNTRY OF ORIGINMade In USA
  • DECIMAL EQUIVALENT0.5313"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

32 Pc. Import HSS Black Oxide Silver & Deming 33/64-1" Drill Set

Item #: B880384

Not Yet Rated

Usually ships in 5 to 8 days

$262.59

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 17/32" Straight Shank Oil Hole Drill

Made in USA 17/32" Straight Shank Oil Hole Drill

Item #: WBB806248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant