Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Imported Silver & Deming Drill 118° 18.0mm
See all 52 items in product family

HSS Imported Silver & Deming Drill 118° 18.0mm

Item #: WBB555297

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
Silver & Deming Drills

Silver & Deming Drills are ideal for use on a variety of metal drilling equipment and applications. Silver & Deming Drills are made of high speed steel for long lasting durability. Provides fast and accurate starting without use of center punch. Allows one shank holder for many drill diameters.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLESilver & Deming
    • METRIC DIAMETER18.00mm
    • SIZE18.0mm
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE LENGTH2-1/4"
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE118 Degrees
    • SHANK TYPEReduced
    • FLUTE LENGTH INCHES2-1/4
    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER5167180
    • OVERALL LENGTH INCHES (OAL)6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!