discount codeFree shipping over 300

Applied at checkout

1-13/16" HSS Imported 3/4" Shank Drill 118 Deg.

1-13/16" HSS Imported 3/4" Shank Drill 118 Deg.

Item #: WBB557042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $174.95

Quantity

Customers Also Viewed

High Speed Steel TMX General Purpose 118° point Silver and Deming Drill. HSS TMX Reduced Shank Silver and Deming Drill with 3/4" Shank, General Purpose with 118° point, 1-13/16" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 3/4" diameter shank enable the used of one shank holder for many drill diameters


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESilver & Deming
  • FRACTIONAL DIAMETER1-13/16"
  • SIZE1-13/16"
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE LENGTH3"
  • SHANK STYLE3/4" Reduced
  • DRILL POINT ANGLE118 Degrees
  • SHANK TYPEReduced
  • FLUTE LENGTH INCHES3
  • CUTTING DIAMETER INCHES1-13/16
  • OVERALL LENGTH INCHES (OAL)6
  • MANUFACTURERS PART NUMBER1105152
  • COUNTRY OF ORIGINImport
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
1-13/16" HSS Imported 3/4" Shank Drill 118 Deg.

1-13/16" HSS Imported 3/4" Shank Drill 118 Deg.

Item #: WBB557042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top