Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 29/32" Silver & Deming Drill 1/2" Shank

Rollover image to zoom in

Click image to enlarge

See all 289 items in product family

ITM 29/32" Silver & Deming Drill 1/2" Shank

Item #: WBB655414

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.50
Product Information
Customer Review
Product Q&A
ITM 29/32" Silver & Deming Drill 1/2" Shank

1/2" Shank Black Oxide Silver & Deming Drill, 6" Length, 118° Point, M2 High Speed Steel. Used for Drilling in Cast Iron, Steel and Light to Medium materials.

Product Specifications

    • BRANDITM
    • DRILL STYLESilver & Deming
    • FRACTIONAL DIAMETER29/32"
    • SIZE29/32"
    • OVERALL LENGTH (OAL)6"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE LENGTH2-3/4"
    • SHANK STYLE1/2" Reduced
    • DRILL POINT ANGLE118 Degrees
    • LENGTH INCHES6
    • FLUTE LENGTH INCHES2-3/4
    • COUNTRY OF ORIGINImport
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER201SD5864
    • CONSTRUCTIONSteel
    • WIDTH INCHES29/32
    • OVERALL LENGTH INCHES (OAL)6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed