Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Carbide Tipped Screw Machine Drill Made in USA

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

1/4" Carbide Tipped Screw Machine Drill Made in USA

Item #: WBB777752

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
Carbide Tipped Screw Machine Length Drill

Applications:
  • Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
  • Primarily designed for machining operations in screw machines
  • Short length offers increased rigidity for machine drilling a variety of materials and alloys
  • May be used with hand held manual drills and either portable or stationary machines
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Standard spiral, helical flutes and Carbide tipped for performance
  • Straight shanks correspond to the drill diameter
  • Drill lengths are proportional to the drill diameter
Benefits:
  • Provides excellent wear resistance
  • Precision cylindrically ground flutes
  • 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better finish

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEScrew Machine Length
    • TYPECarbide Tipped
    • FRACTIONAL DIAMETER1/4"
    • OVERALL LENGTH (OAL)2-1/2"
    • MATERIALHSS
    • FINISHCarbide Tipped
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-3/8"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE118 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • MANUFACTURERS PART NUMBER1100116
    • DECIMAL EQUIVALENT0.2500
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!