discount codeFree shipping over 300

Applied at checkout

1/8" Left Hand Made in USA Screw Machine Drill HSS

1/8" Left Hand Made in USA Screw Machine Drill HSS

Item #: WBB777702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.99

Quantity

Popular item in this category

5/64" Left Hand Made in USA Screw Machine Drill HSS

Usually ships in 5 to 8 days

Not Yet Rated

$3.06

Customers Also Viewed

Left Hand Black Oxide Surface Treated Screw Machine Length Drills

Applications:
  • Primarily designed for machining operations in screw machines
  • Short length offers increased rigidity for machine drilling a variety of materials and alloys
  • Best suited for drilling steel, cast steel, cast iron, or other alloyed or non-alloyed ferrous materials, they also work well for a variety of non-ferrous and non-metallic materials
  • May be used with hand held manual drills and either portable or stationary machines
  • For optimal performance and the best tool life, suitable lubricating/cutting oils or the appropriate coolant fluids are recommended
Features:
  • Left hand (counter-clockwise rotation) cutting direction
  • Standard two flute design
  • Standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • Drill lengths are proportional to the drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Precision cylindrically ground flutes
  • Black finished

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLEScrew Machine Length
  • TYPELeft Hand
  • FRACTIONAL DIAMETER1/8"
  • OVERALL LENGTH (OAL)1-7/8"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEStandard
  • FLUTE LENGTH7/8"
  • SHANK STYLEStraight
  • DRILL POINT ANGLE118 Degrees
  • DIRECTION OF ROTATIONLeft Hand
  • MANUFACTURERS PART NUMBER8500008
  • DECIMAL EQUIVALENT0.1250
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" Left Hand Made in USA Screw Machine Drill HSS

1/8" Left Hand Made in USA Screw Machine Drill HSS

Item #: WBB777702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top