Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8" Heavy Duty Made in USA Screw Machine Drill HSS

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

3/8" Heavy Duty Made in USA Screw Machine Drill HSS

Item #: WBB777706

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.50
Product Information
Customer Review
Product Q&A
Black Oxide Surface Treated Screw Machine Length Drills

Applications:
  • Primarily designed for machining operations in screw machines
  • Short length offers increased rigidity for machine drilling a variety of materials and alloys
  • Best suited for drilling steel, cast steel, cast iron, or other alloyed or non-alloyed ferrous materials, they also work well for a variety of non-ferrous and non-metallic materials
  • May be used with hand held manual drills and either portable or stationary machines
  • For optimal performance and the best tool life, suitable lubricating/cutting oils or the appropriate coolant fluids are recommended
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Standard spiral, helical flutes
  • Straight shanks correspond to the drill diameter
  • Drill lengths are proportional to the drill diameter
Technical Data:
  • Manufactured from high speed steel
  • Precision cylindrically ground flutes
  • Black finished

Product Specifications

    • BRANDGlobal Approved
    • DRILL STYLEScrew Machine Length
    • TYPEBlack Oxide Surface Treated
    • FRACTIONAL DIAMETER3/8"
    • OVERALL LENGTH (OAL)3-1/8"
    • MATERIALHSS
    • FINISHBlack Oxide
    • FLUTE TYPEStandard
    • FLUTE LENGTH1-13/16"
    • SHANK STYLEStraight
    • DRILL POINT ANGLE135 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT0.3750
    • MANUFACTURERS PART NUMBER135622

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!