Take 15% off your entire order!

Offer applied at checkout

HSS 120 ° Point Made in USA NC Spotting Drill, 1/2" DIA L x 3-3/4" OAL

HSS 120 ° Point Made in USA NC Spotting Drill, 1/2" DIA L x 3-3/4" OAL

Item #: WBB557439

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 120° point NC Spotting Drills. HSS 120° point angle TMX NC Spotting Drill, 1/2" diameter x 1-3/8" flute length x 3-3/4" overall length (OAL).
  • Provides accurate spotting hole location with no wandering


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESpotting Drill
  • FRACTIONAL DIAMETER1/2"
  • OVERALL LENGTH (OAL)3-3/4"
  • MATERIALHSS
  • FINISHBright
  • FLUTE LENGTH1-3/8"
  • DRILL POINT ANGLE120 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • DIAMETER INCHES1/2
  • FLUTE LENGTH INCHES1-3/8
  • OVERALL LENGTH INCHES (OAL)3-3/4
  • MANUFACTURERS PART NUMBER933120
  • DECIMAL EQUIVALENT0.5"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS 120 ° Point Made in USA NC Spotting Drill, 1/2" DIA L x 3-3/4" OAL

HSS 120 ° Point Made in USA NC Spotting Drill, 1/2" DIA L x 3-3/4" OAL

Item #: WBB557439

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant