Take 15% off your entire order!

Offer applied at checkout

HSS 120 ° Point Made in USA NC Spotting Drill, 1/4" DIA length x6" OAL

HSS 120 ° Point Made in USA NC Spotting Drill, 1/4" DIA length x6" OAL

Item #: WBB556056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 120° point NC Spotting Drills. HSS 120° point angle TMX NC Spotting Drill, 1/4" diameter x 3/4" flute length x 6" overall length (OAL).
  • Provides accurate spotting hole location with no wandering


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESpotting Drill
  • FRACTIONAL DIAMETER1/4"
  • OVERALL LENGTH (OAL)6"
  • MATERIALHSS
  • FINISHBright
  • FLUTE LENGTH3/4"
  • DRILL POINT ANGLE120 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • DIAMETER INCHES1/4
  • FLUTE LENGTH INCHES3/4
  • OVERALL LENGTH INCHES (OAL)6
  • MANUFACTURERS PART NUMBER33144
  • COUNTRY OF ORIGINImport
  • DECIMAL EQUIVALENT0.25"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS 120 ° Point Made in USA NC Spotting Drill, 1/4" DIA length x6" OAL

HSS 120 ° Point Made in USA NC Spotting Drill, 1/4" DIA length x6" OAL

Item #: WBB556056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant