Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS 90 ° Point Made in USA NC Spotting Drill, 1/4" DIA L x 2-1/2" OAL
See all 95 items in product family

HSS 90 ° Point Made in USA NC Spotting Drill, 1/4" DIA L x 2-1/2" OAL

Item #: WBB560080

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX 90° point NC Spotting Drills. HSS 90° point angle TMX NC Spotting Drill, 1/4" diameter x 3/4" flute length x 2-1/2" overall length (OAL).
  • Provides accurate spotting hole location with no wandering


Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLESpotting Drill
    • FRACTIONAL DIAMETER1/4"
    • OVERALL LENGTH (OAL)2-1/2"
    • MATERIALHSS
    • FINISHBright
    • FLUTE LENGTH3/4"
    • DRILL POINT ANGLE90 Degrees
    • DIRECTION OF ROTATIONRight Hand
    • DIAMETER INCHES1/4
    • FLUTE LENGTH INCHES3/4
    • COUNTRY OF ORIGINImport
    • DECIMAL EQUIVALENT0.25"
    • MANUFACTURERS PART NUMBER932140
    • OVERALL LENGTH INCHES (OAL)2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!