discount codeFree shipping over 300

Applied at checkout

HSS 90 ° Point Made in USA NC Spotting Drill, 1" DIA length x10" OAL

HSS 90 ° Point Made in USA NC Spotting Drill, 1" DIA length x10" OAL

Item #: WBB557062

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

High Speed Steel TMX 90° point NC Spotting Drills. HSS 90° point angle TMX NC Spotting Drill, 1" diameter x 2-1/4" flute length x 10" overall length (OAL).
  • Provides accurate spotting hole location with no wandering


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESpotting Drill
  • FRACTIONAL DIAMETER1"
  • OVERALL LENGTH (OAL)10"
  • MATERIALHSS
  • FINISHBright
  • FLUTE LENGTH2-1/4"
  • DRILL POINT ANGLE90 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • DIAMETER INCHES1
  • FLUTE LENGTH INCHES2-1/4
  • OVERALL LENGTH INCHES (OAL)10
  • MANUFACTURERS PART NUMBER932104
  • DECIMAL EQUIVALENT1"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS 90 ° Point Made in USA NC Spotting Drill, 1" DIA length x10" OAL

HSS 90 ° Point Made in USA NC Spotting Drill, 1" DIA length x10" OAL

Item #: WBB557062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top