discount codeFree shipping over 300

Applied at checkout

1/2" Imported HSS Spotting and Centering Drill HSS, R Hand 90 Deg.

1/2" Imported HSS Spotting and Centering Drill HSS, R Hand 90 Deg.

Item #: WBB556053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.75

Quantity

Customers Also Viewed

High Speed Steel TMX 90° point Spotting and Centering Drills. HSS TMX Spotting and Centering Drill HSS, Right Hand 90° point angle 1/2" diameter x 1" flute length x 2" overall length (OAL).
  • Short rigid drill with no body clearance for starting applications


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESpotting Drill
  • FRACTIONAL DIAMETER1/2"
  • OVERALL LENGTH (OAL)2"
  • MATERIALHSS
  • FINISHBright
  • FLUTE LENGTH1"
  • DRILL POINT ANGLE90 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • DIAMETER INCHES1/2
  • FLUTE LENGTH INCHES1
  • OVERALL LENGTH INCHES (OAL)2
  • MANUFACTURERS PART NUMBER5164320
  • DECIMAL EQUIVALENT0.5"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Imported HSS Spotting and Centering Drill HSS, R Hand 90 Deg.

1/2" Imported HSS Spotting and Centering Drill HSS, R Hand 90 Deg.

Item #: WBB556053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top