discount codeFree shipping over 300

Applied at checkout

1" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °

1" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °

Item #: WBB556134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Popular item in this category

7/8" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °

Usually ships in 5 to 8 days

Not Yet Rated

$59.95

Customers Also Viewed

High Speed Steel TMX 90° point Spotting and Centering Drills. HSS TMX Spotting and Centering Drill HSS, Right Hand 90° point angle 1" diameter x 1-1/4" flute length x 2-1/2" overall length (OAL).
  • Short rigid drill with no body clearance for starting applications


Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLESpotting Drill
  • FRACTIONAL DIAMETER1"
  • OVERALL LENGTH (OAL)2-1/2"
  • MATERIALHSS
  • FINISHBright
  • FLUTE LENGTH1-1/4"
  • DRILL POINT ANGLE90 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • DIAMETER INCHES1
  • FLUTE LENGTH INCHES1-1/4
  • OVERALL LENGTH INCHES (OAL)2-1/2
  • MANUFACTURERS PART NUMBER5164370
  • DECIMAL EQUIVALENT1"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °

1" Imported HSS Spotting and Centering Drill HSS, R Hand 90 °

Item #: WBB556134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top