Take 15% off your entire order!

Offer applied at checkout

Made In USA 1/8", 120°, Solid Carbide N/C Spot Drill, Bright

Made In USA 1/8", 120°, Solid Carbide N/C Spot Drill, Bright

Item #: WBB807714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solid Carbide Spotting Drill

Applications:
  • Four facet point for your toughest spotting applications
  • 90° Point is convenient because most holes require a 45° chamfer, allowing you to spot and chamfer at the same time
  • 120° Point drills a more shallow hole and obtains a given diameter more quickly for the twist drill operation that follows
Features:
  • Solid Carbide drills are available in uncoated, and TiAin Coating which provides increased oxidation resistance at elevated temperatures due to the formation of a protective aluminium-oxide layer at the surface
Benefits:
  • Shorter flute lengths and shorter overall lengths translate to greater rigidity, more strength and increased precision

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLESpotting Drill
  • FRACTIONAL DIAMETER1/8"
  • OVERALL LENGTH (OAL)2"
  • MATERIALSolid Carbide
  • FINISHBright
  • FLUTE LENGTH5/8"
  • SHANK STYLEStraight
  • SHANK SIZE1/8"
  • DRILL POINT ANGLE120 Degrees
  • MANUFACTURERS PART NUMBER402-125120
  • DECIMAL EQUIVALENT.1250"
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made In USA 1/8", 90°, Solid Carbide N/C Spot Drill, Bright

Item #: B807712

Not Yet Rated

Usually ships in 2 to 5 days

$9.70

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made In USA 1/8", 120°, Solid Carbide N/C Spot Drill, Bright

Made In USA 1/8", 120°, Solid Carbide N/C Spot Drill, Bright

Item #: WBB807714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant