Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made In USA 1/8", 90°, Solid Carbide N/C Spot Drill, Bright
See all 95 items in product family

Made In USA 1/8", 90°, Solid Carbide N/C Spot Drill, Bright

Item #: WBB807712

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($86.00)

Price: $10.75
Product Information
Customer Review
Product Q&A
Solid Carbide Spotting Drill

Applications:
  • Four facet point for your toughest spotting applications
  • 90° Point is convenient because most holes require a 45° chamfer, allowing you to spot and chamfer at the same time
  • 120° Point drills a more shallow hole and obtains a given diameter more quickly for the twist drill operation that follows
Features:
  • Solid Carbide drills are available in uncoated, and TiAin Coating which provides increased oxidation resistance at elevated temperatures due to the formation of a protective aluminium-oxide layer at the surface
Benefits:
  • Shorter flute lengths and shorter overall lengths translate to greater rigidity, more strength and increased precision

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLESpotting Drill
    • FRACTIONAL DIAMETER1/8"
    • OVERALL LENGTH (OAL)2"
    • MATERIALSolid Carbide
    • FINISHBright
    • FLUTE LENGTH5/8"
    • SHANK STYLEStraight
    • SHANK SIZE1/8"
    • DRILL POINT ANGLE90 Degrees
    • COUNTRY OF ORIGINMade In USA
    • DECIMAL EQUIVALENT.1250"
    • MANUFACTURERS PART NUMBER402-125090

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!