Take 15% off your entire order!

Offer applied at checkout

Made in USA 1/4" Solid Carbide Straight Flute Drill, TiAlN Coated

Made in USA 1/4" Solid Carbide Straight Flute Drill, TiAlN Coated

Item #: WBB805931

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Straight Flute Carbide Drill

Applications:
  • Specifically designed for edge strength and precision tight tolerance holes
Features:
  • Manufactured from solid c-2 grade premium sub-micron grain carbide with 10% cobalt
  • Right hand cut
  • Diameter Tolerance +.0000/-.0005"
  • Available in uncoated or TiAIn Coated for longer life, and higher temperature resistance
Benefits:
  • Straight flute drills are capable of producing reamer type finishes in work hardened and abrasive materials. Ideal for use when machining alloys of chrome, nickel, titanium as well as steel and stainless steel weldments

Product Specifications

  • BRANDApproved Vendor
  • DRILL STYLEStraight Flute Carbide
  • FRACTIONAL DIAMETER1/4"
  • OVERALL LENGTH (OAL)2-1/2"
  • MATERIALSolid Carbide
  • FINISHTiAlN
  • FLUTE TYPEStraight
  • FLUTE LENGTH1-3/8"
  • DRILL POINT ANGLE140 Degrees
  • DIRECTION OF ROTATIONRight Hand
  • MANUFACTURERS PART NUMBER470-102500B
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made In USA 1/4", 140°, Solid Carbide N/C Spot Drill, TiAlN Coated

Item #: B807693

Not Yet Rated

Usually ships in 2 to 5 days

$21.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA 1/4" Solid Carbide Straight Flute Drill, TiAlN Coated

Made in USA 1/4" Solid Carbide Straight Flute Drill, TiAlN Coated

Item #: WBB805931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant