Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16.00mm Made in USA 9" Long #2 Morse Taper HSS Taper Shank Drill
See all 278 items in product family

16.00mm Made in USA 9" Long #2 Morse Taper HSS Taper Shank Drill

Item #: WBB786825

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
HSS Taper Shank Drill

Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish

Product Specifications

    • BRANDGlobal Approved Vendor
    • DRILL STYLETaper Shank
    • METRIC DIAMETER16.00mm
    • OVERALL LENGTH (OAL)9"
    • FINISHBlack Oxide
    • FLUTE STYLEStandard
    • FLUTE LENGTH5-1/8"
    • SHANK STYLEMorse Taper
    • SHANK SIZE2 Morse Taper
    • DRILL POINT ANGLE118 Degrees
    • DRILL MATERIALHSS
    • MANUFACTURERS PART NUMBER9781194
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!