discount codeFree shipping over 300

Applied at checkout

3/4" Made in USA 10-1/2" Long #3 Morse Taper Cobalt Taper Shank Drill

3/4" Made in USA 10-1/2" Long #3 Morse Taper Cobalt Taper Shank Drill

Item #: WBB786959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Quantity

Popular item in this category

1-1/8" Made in USA 12-3/4" Long #4 Morse Taper HSS Taper Shank Drill

Usually ships in 5 to 8 days

Not Yet Rated

$95.95

Customers Also Viewed

Cobalt Taper Shank Drill

Applications:
  • Cobalt drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • The 135° split point works well for drilling alloy steels, manganese steels, harder stainless steels and a variety of other tough ferrous alloys
  • Ideal for tough high tensile strength non-ferrous materials like Titanium and Inconel due to its heat resistance
  • Split point design is self-centering and helps to reduce the thrust requirements
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLETaper Shank
  • FRACTIONAL DIAMETER3/4"
  • OVERALL LENGTH (OAL)10-1/2"
  • FINISHBright
  • FLUTE STYLEStandard
  • FLUTE LENGTH5-7/8"
  • SHANK STYLEMorse Taper
  • SHANK SIZE3 Morse Taper
  • DRILL POINT ANGLE135 Degrees
  • DRILL MATERIALCobalt
  • MANUFACTURERS PART NUMBER5330048
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Made in USA 10-1/2" Long #3 Morse Taper Cobalt Taper Shank Drill

3/4" Made in USA 10-1/2" Long #3 Morse Taper Cobalt Taper Shank Drill

Item #: WBB786959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top