discount codeFree shipping over 300

Applied at checkout

HSS Import T Shank, GP Drills 118°, 8.0mm Diameter x 156mm OAL,# 1 MT

HSS Import T Shank, GP Drills 118°, 8.0mm Diameter x 156mm OAL,# 1 MT

Item #: WBB555075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Quantity

Popular item in this category

HSS Import T Shank, GP Drills 118°, 8.5mm Diameter x 156mm OAL,# 1 MT

Usually ships in 2 to 5 days

Not Yet Rated

$12.25

Customers Also Viewed

HSS Taper Shank Drill

Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish

Product Specifications

  • BRANDGlobal Approved
  • DRILL STYLETaper Shank
  • METRIC DIAMETER8.00mm
  • OVERALL LENGTH (OAL)156mm
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE STYLEStandard
  • FLUTE LENGTH75mm
  • SHANK STYLEMorse Taper
  • SHANK SIZE1 Morse Taper
  • DRILL POINT ANGLE118 Degrees
  • SHANK TYPETaper
  • OVERALL LENGTH MM156
  • DRILL MATERIALHSS
  • MANUFACTURERS PART NUMBER5-191-148
  • SIZE MM8.0
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import T Shank, GP Drills 118°, 8.0mm Diameter x 156mm OAL,# 1 MT

HSS Import T Shank, GP Drills 118°, 8.0mm Diameter x 156mm OAL,# 1 MT

Item #: WBB555075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top