Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 1880024680BX1 - 39' x 3/4" x 0.05 Carbon Hard Edge Flexible Back 02 Hook Band Saw Blade

M.K. Morse 1880024680BX1 - 39' x 3/4" x 0.05 Carbon Hard Edge Flexible Back 02 Hook Band Saw Blade

Item #: WBB2113367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 1880024680BX1 - 39' x 3/4" x 0.05 Carbon Hard Edge Flexible Back 02 Hook Bandsaw Blade

Ideal for wood production cutting, hard edge flexible back carbon steel blades also work great in short production/maintenance applications using low alloy steel & non-ferrous metals.

Features & Benefits:
  • These blades are manufactured from a single piece of high carbon steel with individually hardened tooth tips
  • Flexible back makes them more fatigue resistant
  • Low cost per blade/low cost per cut in wood
  • Can be run at speeds up to 15,000 SFM (surface feet per minute)


Product Specifications

  • TOOTH SETHook
  • OVERALL LENGTH39'
  • LENGTH FEET39'
  • LENGTH INCHES0"
  • TPI2
  • MANUFACTURERS PART NUMBER1880024680BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.05"
  • APPLICATIONCarbon & Low Alloy Steels, Non-Ferrous, Brass, Bronze, Aluminum, Plastic, Wood
  • TRADE NAMEQuikSilver® HEF
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH3/4"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALCarbon
  • TOOTH MATERIALCarbon
  • BACK TYPECarbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 3634141890BX1 - 15' 9" x 1/2" x 0.025 Bimetal Matrix II 14 Raker Band Saw Blade

Item #: B2113934

Not Yet Rated

Usually ships in 5 to 8 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 1880024680BX1 - 39' x 3/4" x 0.05 Carbon Hard Edge Flexible Back 02 Hook Band Saw Blade

M.K. Morse 1880024680BX1 - 39' x 3/4" x 0.05 Carbon Hard Edge Flexible Back 02 Hook Band Saw Blade

Item #: WBB2113367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant