Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 3954681380BX1 - 11' 6" x 3/4" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

M.K. Morse 3954681380BX1 - 11' 6" x 3/4" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

Item #: WBB2113760

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 3954681380BX1 - 11' 6" x 3/4" x 0.035 Bimetal Matrix II 6/10 Bandsaw Blade

General purpose blades ideal for cutting materials with easy to moderate machinability. Matrix II bimetal band saw blades offer good value in maintenance shops and small fabricating shops.

Features & Benefits:
  • Good general purpose blade tough impact resistance high speed steel
  • Good value on light to medium production and maintenance applications
  • Handle bundles and stacked pieces
  • Moderate cost-per blade/low cost per cut
  • Positive Rake for solids
  • 0 degree rake for tubing or thin wall pipe


Product Specifications

  • TOOTH SETVariable
  • OVERALL LENGTH11' 6"
  • LENGTH FEET11'
  • LENGTH INCHES6"
  • TPI6
  • MANUFACTURERS PART NUMBER3954681380BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.035"
  • APPLICATIONAluminum Castings, Carbon Steel, Structural Steels
  • TRADE NAMEMatrix II
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH3/4"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALBi-Metal
  • TOOTH MATERIALHigh Speed Steel
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 3955681380BX1 - 11' 6" x 1" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

Item #: B2113739

Not Yet Rated

Usually ships in 5 to 8 days

$55.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 3954681380BX1 - 11' 6" x 3/4" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

M.K. Morse 3954681380BX1 - 11' 6" x 3/4" x 0.035 Bimetal Matrix II 6/10 Band Saw Blade

Item #: WBB2113760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant