Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 7855461350BX1 - 11' 3" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade

M.K. Morse 7855461350BX1 - 11' 3" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade

Item #: WBB2113778

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 7855461350BX1 - 11' 3" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade

Consistently reliable with excellent durability in mild to difficult materials, the Morse Achiever™ bi-metal band saw blades cut layer and bundle cuts in large profiles and solids.

Features & Benefits:
  • Production cutting a variety of materials from carbon steel through stainless steel
  • Layer and bundle cuts of 1018, 4140, 4340, tool steel, stainless steels
  • Exceptional long fatigue life to eliminate pre-mature breakage
  • Exceptional tooth durability in a wide range of mild to difficult materials
  • 0 degree rake are well suited for production cutting structurals, solids and thin walled pipe.


Product Specifications

  • TOOTH SETVariable Positive Rake
  • OVERALL LENGTH11' 3"
  • LENGTH FEET11'
  • LENGTH INCHES3"
  • TPI4
  • MANUFACTURERS PART NUMBER7855461350BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.035"
  • APPLICATIONAlloy, Structural, SS & Other Steels. Non-Ferrous, Brass, Bronze, Aluminum
  • TRADE NAMEThe Morse Achiever
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH1"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALBi-Metal
  • TOOTH MATERIALHigh Speed Steel
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 7855461380BX1 - 11' 6" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade

Item #: B2113823

Not Yet Rated

Usually ships in 5 to 8 days

$61.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 7855461350BX1 - 11' 3" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade

M.K. Morse 7855461350BX1 - 11' 3" x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade

Item #: WBB2113778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant