Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 4255681380BX1 - 11' 6" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade

M.K. Morse 4255681380BX1 - 11' 6" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade

Item #: WBB2113493

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.99

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 4255681380BX1 - 11' 6" x 1" x 0.035 Bimetal M42 6/10 Bandsaw Blade

Rugged production blades featuring M42 high speed steel edges, these bimetal band saw blades offer durability for higher production speeds on difficult to machine solids and heavy walled structures.

Features & Benefits:
  • Rugged bi-metal construction with hardened M42 teeth and tool steel fatigue resistant backer
  • Used on medium to heavy production machines to cut solids and heavy-walled structures
  • Handles hard to machine materials like stainless steel, Inconel, Monel.
  • Variable pitch teeth can handle a wider range of cross sectional sizes
  • High wear and heat resistance.


Product Specifications

  • TOOTH SETVariable
  • OVERALL LENGTH11' 6"
  • LENGTH FEET11'
  • LENGTH INCHES6"
  • TPI6
  • MANUFACTURERS PART NUMBER4255681380BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.035"
  • APPLICATIONAlloy Steels, Mold Steels, Carbon Steels, Structural Steels
  • TRADE NAMEM42
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH1"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALBi-Metal
  • TOOTH MATERIALHigh Speed Steel
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 4255681350BX1 - 11' 3" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade

Item #: B2113657

Not Yet Rated

Usually ships in 5 to 8 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 4255681380BX1 - 11' 6" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade

M.K. Morse 4255681380BX1 - 11' 6" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade

Item #: WBB2113493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant