Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 5561461740BX1 - 14' 6" x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade

M.K. Morse 5561461740BX1 - 14' 6" x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade

Item #: WBB2113679

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 5561461740BX1 - 14' 6" x 1-1/4" x 0.042 Bimetal Independence II 4/6 Bandsaw Blade

Fatigue resist to eliminate pre-mature breakage, Independence II bimetal band saw blades excel in solid tool steels and small to medium stainless and nickel based alloys.

Features & Benefits:
  • Small to medium solids of stainless steel (304, 316, 17-4), nickel base alloys (Inconel, Monel)
  • Recommended for alloy steels, solid tool steels and stainless steels
  • Extreme fatigue resistance to eliminate pre-mature breakage
  • Fewer blade changes in a wide range of materials resulting in less downtime
  • Tougher and more wear resistant than M42


Product Specifications

  • TOOTH SETVariable Pitch
  • OVERALL LENGTH14' 6"
  • LENGTH FEET14'
  • LENGTH INCHES6"
  • TPI4
  • MANUFACTURERS PART NUMBER5561461740BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.042"
  • APPLICATIONNickel Based Alloys, Stainless Steels, Tool Steels
  • TRADE NAMEIndependence II
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH1-1/4"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALBi-Metal
  • TOOTH MATERIALHigh Speed Steel
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 5561461790BX1 - 14' 11"x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade

Item #: B2113678

Not Yet Rated

Usually ships in 5 to 8 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 5561461740BX1 - 14' 6" x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade

M.K. Morse 5561461740BX1 - 14' 6" x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade

Item #: WBB2113679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant