Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M.K. Morse 6432320934BX1 - 7' 9 1/2" x 1/4" x .025 Carbon QuikSilver Hardback 32 Wavy Band Saw Blade

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

M.K. Morse 6432320934BX1 - 7' 9 1/2" x 1/4" x .025 Carbon QuikSilver Hardback 32 Wavy Band Saw Blade

Item #: WBB2113582

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
M.K. Morse 6432320934BX1 - 7' 9 1/2" x 1/4" x 0.025 Carbon QuikSilver Hardback 32 Wavy Bandsaw Blade

Achieve straighter cuts in wood and metal cutting when using hard edge hardback carbon steel blades. Use for short production and maintenance applications on metals.

Features & Benefits:
  • Stiffer than flexback due to hardened and tempered backer
  • Ideal for applications where straighter cuts or heavier feed pressure are required
  • Not recommended for blade speeds exceeding 4,000 SFM
  • Good on easy to machine metals and easy to cut materials


Product Specifications

    • TOOTH SETWavy
    • OVERALL LENGTH7' 9-1/2"
    • LENGTH FEET7'
    • LENGTH INCHES9-1/2"
    • TPI32
    • MANUFACTURERS PART NUMBER6432320934BX1
    • BRANDM.K. Morse
    • CONTOUR CUTTINGNo
    • APPLICATIONCarbon & Low Alloy Steels, Non-Ferrous, Brass, Bronze, Aluminum, Plastic, Wood
    • BACK TYPECarbon
    • COUNTRY OF ORIGINMade in USA
    • BLADE MATERIALCarbon
    • BLADE THICKNESS0.025"
    • BLADE WIDTH1/4"
    • TRADE NAMEQuikSilver® HB
    • TOOTH MATERIALCarbon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed