Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 6434180934BX1 - 7' 9 1/2" x 1/2" x .025 Carbon QuikSilver Hardback 18 Wavy Band Saw Blade

M.K. Morse 6434180934BX1 - 7' 9 1/2" x 1/2" x .025 Carbon QuikSilver Hardback 18 Wavy Band Saw Blade

Item #: WBB2113487

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 6434180934BX1 - 7' 9 1/2" x 1/2" x 0.025 Carbon QuikSilver Hardback 18 Wavy Bandsaw Blade

Achieve straighter cuts in wood and metal cutting when using hard edge hardback carbon steel blades. Use for short production and maintenance applications on metals.

Features & Benefits:
  • Stiffer than flexback due to hardened and tempered backer
  • Ideal for applications where straighter cuts or heavier feed pressure are required
  • Not recommended for blade speeds exceeding 4,000 SFM
  • Good on easy to machine metals and easy to cut materials


Product Specifications

  • TOOTH SETWavy
  • OVERALL LENGTH7' 9-1/2"
  • LENGTH FEET7'
  • LENGTH INCHES9-1/2"
  • TPI18
  • MANUFACTURERS PART NUMBER6434180934BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.025"
  • APPLICATIONCarbon & Low Alloy Steels, Non-Ferrous, Brass, Bronze, Aluminum, Plastic, Wood
  • TRADE NAMEQuikSilver® HB
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH1/2"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALCarbon
  • TOOTH MATERIALCarbon
  • BACK TYPECarbon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 6432320934BX1 - 7' 9 1/2" x 1/4" x .025 Carbon QuikSilver Hardback 32 Wavy Band Saw Blade

Item #: B2113582

Not Yet Rated

Usually ships in 5 to 8 days

$13.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 6434180934BX1 - 7' 9 1/2" x 1/2" x .025 Carbon QuikSilver Hardback 18 Wavy Band Saw Blade

M.K. Morse 6434180934BX1 - 7' 9 1/2" x 1/2" x .025 Carbon QuikSilver Hardback 18 Wavy Band Saw Blade

Item #: WBB2113487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant