Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M.K. Morse 7434000800BX1 - 6' 8" x 1/2" x .025 Gulleted Med/Coarse Carbide Grit Band Saw Blade

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

M.K. Morse 7434000800BX1 - 6' 8" x 1/2" x .025 Gulleted Med/Coarse Carbide Grit Band Saw Blade

Item #: WBB2113628

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
M.K. Morse 7434000800BX1 - 6' 8" x 1/2" x .025 Gulleted Med/Coarse Carbide Grit Bandsaw Blade

Ideal for cutting ceramics and other materials that are too hard or abrasive for standard bimetal blades, tungsten carbide grit blades provide superior wear resistance.

Features & Benefits:
  • Provides long life due to their super resistance to heat, wear, and abrasion
  • Resist snagging while working on hard-to-cut materials
  • Specifications include both continuous or gulleted edges and various grit sizes
  • Use coarse grit for faster cutting of thick materials or metals
  • Use medium grit for thin materials and fine finishes
  • Continuous grit: For 1/4" (6.4mm) or under wall cross-section. Also good for brittle materials or if surface may chip
  • Gulleted grit: For 1/4" (6.4mm) or larger wall cross-section


Product Specifications

    • OVERALL LENGTH6' 8"
    • LENGTH FEET6'
    • LENGTH INCHES8"
    • TPI0
    • MANUFACTURERS PART NUMBER7434000800BX1
    • BRANDM.K. Morse
    • CONTOUR CUTTINGNo
    • APPLICATIONCast Iron, Graphite, Tires, Wire Rubber, Ceramics, Fiberglass, Hardened Steel
    • BACK TYPESpring Steel
    • COUNTRY OF ORIGINImport
    • BLADE MATERIALTungsten Carbide Grit
    • BLADE THICKNESS0.025"
    • BLADE WIDTH1/2"
    • CUTTING EDGE STYLEGulleted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!