Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 7444000930BX1 - 7' 9" x 3/4" x .032 Gulleted Med/Coarse Carbide Grit Band Saw Blade

M.K. Morse 7444000930BX1 - 7' 9" x 3/4" x .032 Gulleted Med/Coarse Carbide Grit Band Saw Blade

Item #: WBB2113653

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $138.39

Save $6.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 7444000930BX1 - 7' 9" x 3/4" x .032 Gulleted Med/Coarse Carbide Grit Bandsaw Blade

Ideal for cutting ceramics and other materials that are too hard or abrasive for standard bimetal blades, tungsten carbide grit blades provide superior wear resistance.

Features & Benefits:
  • Provides long life due to their super resistance to heat, wear, and abrasion
  • Resist snagging while working on hard-to-cut materials
  • Specifications include both continuous or gulleted edges and various grit sizes
  • Use coarse grit for faster cutting of thick materials or metals
  • Use medium grit for thin materials and fine finishes
  • Continuous grit: For 1/4" (6.4mm) or under wall cross-section. Also good for brittle materials or if surface may chip
  • Gulleted grit: For 1/4" (6.4mm) or larger wall cross-section


Product Specifications

  • TOOTH SET-
  • OVERALL LENGTH7' 9"
  • LENGTH FEET7'
  • LENGTH INCHES9"
  • TPI0
  • MANUFACTURERS PART NUMBER7444000930BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.032"
  • APPLICATIONCast Iron, Graphite, Tires, Wire Rubber, Ceramics, Fiberglass, Hardened Steel
  • TRADE NAMEMorse
  • CUTTING EDGE STYLEGulleted
  • COUNTRY OF ORIGINImport
  • BLADE WIDTH3/4"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALTungsten Carbide Grit
  • BACK TYPESpring Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 5561461880BX1 - 15' 8" x 1-1/4" x 0.042 Bimetal Independence II 4/6 Band Saw Blade

Item #: B2113933

Not Yet Rated

Usually ships in 5 to 8 days

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 7444000930BX1 - 7' 9" x 3/4" x .032 Gulleted Med/Coarse Carbide Grit Band Saw Blade

M.K. Morse 7444000930BX1 - 7' 9" x 3/4" x .032 Gulleted Med/Coarse Carbide Grit Band Saw Blade

Item #: WBB2113653

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant