Take 15% off your entire order!

Offer applied at checkout

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

Item #: WBB2113703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $118.89

Save $5.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Bandsaw Blade

Specially designed for alloy steel and stainless steel applications, M-Factor by Morse general purpose carbide tipped band saw blades deliver value through performance driven sawing productivity.

Features & Benefits:
  • General purpose blade for cutting alloy steels, solids, stainless steel, and thick wall tubing
  • Typical users include steel service centers, forging operations, general manufacturing
  • Carbide tipped blades are designed to be extremely wear resistant
  • Specially formulated submicron grade of carbide and triple tooth geometry
  • Smooth finish for less secondary work
  • Exceptionally long life, fast cutting


Product Specifications

  • OVERALL LENGTH7' 10-3/8"
  • LENGTH FEET7'
  • LENGTH INCHES10-3/8"
  • TPI3
  • MANUFACTURERS PART NUMBER8054030943BX1
  • BRANDM.K. Morse
  • BLADE THICKNESS0.035"
  • APPLICATIONAluminum, Composites, Graphite, Abrasive Wood, Non-Ferrous, Brass, Bronze
  • TRADE NAMEM-Factor
  • STYLEAluminum Foundry
  • COUNTRY OF ORIGINMade in USA
  • BLADE WIDTH3/4"
  • CONTOUR CUTTINGNo
  • BLADE MATERIALCarbide
  • TOOTH MATERIALCarbide Tip
  • BACK TYPEAlloy Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M.K. Morse 8054030942BX1 - 7' 10 1/4"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

Item #: B2113693

Not Yet Rated

Usually ships in 5 to 8 days

$115.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

M.K. Morse 8054030943BX1 - 7' 10 3/8"x 3/4" x 0.035 M-Factor Carbide Tipped 3 Foundry Band Saw Blade

Item #: WBB2113703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant