
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M.K. Morse 8261341740BX1 - 14' 6" x 1-1/4" x 0.042 M-Factor Carbide Tipped 3/4 Bandsaw Blade
Specially designed for alloy steel and stainless steel applications, M-Factor by Morse general purpose carbide tipped band saw blades deliver value through performance driven sawing productivity.
Features & Benefits:
Specially designed for alloy steel and stainless steel applications, M-Factor by Morse general purpose carbide tipped band saw blades deliver value through performance driven sawing productivity.
Features & Benefits:
- General purpose blade for cutting alloy steels, solids, stainless steel, and thick wall tubing
- Typical users include steel service centers, forging operations, general manufacturing
- Carbide tipped blades are designed to be extremely wear resistant
- Specially formulated submicron grade of carbide and triple tooth geometry
- Smooth finish for less secondary work.
- Exceptionally long life, fast cutting
Product Specifications
- OVERALL LENGTH14' 6"
- LENGTH FEET14'
- LENGTH INCHES6"
- TPI3
- MANUFACTURERS PART NUMBER8261341740BX1
- BRANDM.K. Morse
- BLADE THICKNESS0.042"
- APPLICATIONAlloy & Mold Steels, Hardiboard, Plastic, Titanium & Nickel Alloys, Tool Steels
- TRADE NAMEM-Factor
- STYLEGeneral Purpose
- COUNTRY OF ORIGINMade in USA
- BLADE WIDTH1-1/4"
- CONTOUR CUTTINGNo
- BLADE MATERIALCarbide
- TOOTH MATERIALCarbide Tip
- BACK TYPEAlloy Steel
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
M.K. Morse 8261341780BX1 - 14' 10"x 1-1/4" x 0.042 M-Factor Carbide Tipped 3/4 Band Saw Blade
Item #: B2113918
Not Yet Rated
Usually ships in 5 to 8 days
$300.95

M.K. Morse 8261341740BX1 - 14' 6" x 1-1/4" x 0.042 M-Factor Carbide Tipped 3/4 Band Saw Blade
$297.29
- Product Information
- Customer Review
- Product Q&A